Zoro Homepage

Return Line, 904-125

  • Mfr # 904-125

  • Zoro # G8272102


product price: $68.69
/ea

Key Features

Material
Steel
Length
0.75 ft
Color
Silver
Includes
(2) Gaskets; (2) Bolts; (2) Nuts; (2) Studs
Vehicle Fit
Chevrolet 2010-04, GMC 2010-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-125
Zoro #
G8272102
UPC #
37495340267
Country of Origin
Unknown

Dimensions

Length
0.75 ft
Thread Dia.
0.362 in

Details

Material
Steel
Color
Silver
Includes
(2) Gaskets; (2) Bolts; (2) Nuts; (2) Studs
Vehicle Fit
Chevrolet 2010-04, GMC 2010-04
Universal Fit
No
Item
Turbocharger Oil Line
Configuration
Multi Piece
Grade
Regular
Fitting Gender
Female x Female
Fitting Type
Flanged Bracket x Flanged Bracket
Position
Return

Description

Return Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.