Zoro Homepage

RING TERMINAL WP

  • Mfr # 85214

  • Zoro # G912537547


product price: $9.99
/ea

Key Features

Contact Material
Copper
Barrel Inside Dia.
5.3 mm
Features
Water Resistant
Connector Assortment Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85214
Zoro #
G912537547
UPC #
-
Country of Origin
Unknown

Dimensions

Barrel Inside Dia.
5.3 mm

Details

Item
Ring Terminal
Contact Material
Copper
Features
Water Resistant
Connector Assortment Type
Ring

Description

Durable construction - this ring terminal is made from quality materials for a secure electrical connection;Versatile component - this connector can be used in a variety of repairs and custom installations;Precise fit - this terminal is made to securely hold a specific wire gauge;Easy to install - this connector easily installs with standard electrical crimping tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.