Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RIVET, 15PK

  • Mfr # 700-867

  • Zoro # G212443708


product price: $6.25
/pk 15, $0.42/ea

Key Features

Shaft Diameter
8 mm
Outside Diameter
20 mm
Color
Noir
Includes
15 Rivets
Overall Length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700-867
Zoro #
G212443708
UPC #
19495081425
Country of Origin
China

Dimensions

Shaft Diameter
8 mm
Outside Diameter
20 mm
Overall Length
26 mm
Center Groove Diameter
6 mm
Head Diameter
20 mm

Details

Color
Noir
Includes
15 Rivets

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.