Zoro Homepage

ROOF LAMP

  • Mfr # 923-100

  • Zoro # G112445505


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Roof Lamp
Lens Material
Plastic
Length
94.6 mm
Housing Material
Plastic
Mounting Method
Metal Clip/Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-100
Zoro #
G112445505
UPC #
37495050067
Country of Origin
Unknown

Dimensions

Length
94.6 mm
Overall Height (in)
43.7 mm
Overall Width (in)
58.5 mm

Details

Includes
1 Roof Lamp
Lens Material
Plastic
Housing Material
Plastic
Mounting Method
Metal Clip/Screw
Voltage
12 2H
Bulb Technology
LED
Color/Finish
Black
Lens Color
Orange
Terminal Type
Blade

Description

Direct replacement - this roof marker light assembly exactly matches the fit and appearance of the original light unit;Quality materials - this roof marker light is made from UV-resistant polymers for durability and a long service life;Cost-effective solution - offers original equipment fit and function at a competitive price;Quality tested - this lamp unit has been vehicle try-on tested to confirm accurate fit and ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.