Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROOF LAMP

  • Mfr # 923-102

  • Zoro # G712445516


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade
Mounting Method
Screw On
Overall Width (in)
2.3 in
Color/Finish
Black
Length
94.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923-102
Zoro #
G712445516
UPC #
37495050081
Country of Origin
Unknown

Dimensions

Overall Width (in)
2.3 in
Length
94.6 mm
Overall Height (in)
1.72 in

Details

Terminal Type
Blade
Mounting Method
Screw On
Color/Finish
Black
Item
1 Roof Lamp
Lens Material
Plastic
Bulb Technology
LED
Lens Color
Orange
Voltage
12 VDC
Housing Material
Plastic

Description

Direct replacement - this roof marker light assembly exactly matches the fit and appearance of the original light unit;Quality materials - this roof marker light is made from UV-resistant polymers for durability and a long service life;Cost-effective solution - offers original equipment fit and function at a competitive price;Quality tested - this lamp unit has been vehicle try-on tested to confirm accurate fit and ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.