
Rotor Ret. Screws, 13824
Mfr # 13824
Zoro # G8275873
original price: $5.65
8% off
new price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Length
9.5 mm
Application
Acura 2020-86, Honda 2019-80
Material
Steel
Positions
Front Left; Front Right; Rear Left; Rear Right
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13824
Zoro #
G8275873
UPC #
37495138246
Country of Origin
Unknown
Dimensions
Length
9.5 mm
Head Dia.
11 mm
Details
Application
Acura 2020-86, Honda 2019-80
Material
Steel
Positions
Front Left; Front Right; Rear Left; Rear Right
Drive Type
Phillips
Head Type
Tapered
Item
Disc Brake Rotor Set Screw
Thread Type
Coarse
Number of Pieces
8
Description
Rotor Ret. Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.