Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Cushion

  • Mfr # 926-852

  • Zoro # G912537684


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Bracket Included
Mounting Bracket Included
Yes
Length
22.5 in
Universal Or Specific Fit
Specific Fit
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926-852
Zoro #
G912537684
UPC #
37495949378
Country of Origin
Unknown

Dimensions

Length
22.5 in
Width
22 in
Overall Height
6.75 in

Details

Includes
Mounting Bracket Included
Mounting Bracket Included
Yes
Universal Or Specific Fit
Specific Fit
Attachment Type
Bolt On
Material
Cloth
Mounting Hole Quantity
4
Connector Type
Bolt On
Vehicle Fit
Specific Fit
Item
Seat Cushion Assembly

Description

Direct replacement - matches the original design, seamlessly fitting in with the vehicle's interior;Durable design - made with tempered steel inner springs for long-lasting support and resiliency;Easy installation - built to match the exact specifications of particular applications for a bolt-on replacement;Position-specific - double check this seat is made to match the particular seat position you want to replace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.