Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Cushion

  • Mfr # 926-854

  • Zoro # G012537614


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Bolt On
Overall Height
8 in
Includes
Mounting Bracket Included
Vehicle Fit
Specific Fit
Length
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926-854
Zoro #
G012537614
UPC #
37495949392
Country of Origin
Unknown

Dimensions

Overall Height
8 in
Length
23.6 in
Width
20.6 in

Details

Connector Type
Bolt On
Includes
Mounting Bracket Included
Vehicle Fit
Specific Fit
Mounting Hole Quantity
6
Material
Cloth
Item
Seat Cushion Assembly

Description

Direct replacement - matches the original design, seamlessly fitting in with the vehicle's interior;Durable design - made with tempered steel inner springs for long-lasting support and resiliency;Easy installation - built to match the exact specifications of particular applications for a bolt-on replacement;Position-specific - double check this seat is made to match the particular seat position you want to replace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.