Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Cushion Foam

  • Mfr # 926-858

  • Zoro # G612445197


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Thickness
4.7 in
Attachment Method
Retained by Seat Cover
Universal Or Specific Fit
Specific
Inner Padding Material
Foam
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-858
Zoro #
G612445197
UPC #
37495949439
Country of Origin
Unknown

Dimensions

Thickness
4.7 in
Width
20.5 in
Length
21.5 in

Details

Attachment Method
Retained by Seat Cover
Universal Or Specific Fit
Specific
Inner Padding Material
Foam
Includes
1 Seat Cushion Foam
Color
Tan

Description

Direct replacement - this seat cushion pad is designed to match the fit, appearance and function of the original seat pad on specified vehicles;Restores functionality - reliable replacement for an original pad that is missing due to collision damage or is crushed from fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.