This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dorman

Set Screw-Grade 8-5/16-18 In X 7/16 In (Discontinued)

Mfr # 375-035
Zoro # G500633248
Country of Origin Unknown
Category Set Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
375-035
Zoro #
G500633248
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
7/16 in

Details

System of Measurement
Inch
Material
Steel
Item
Set Screw

Description

Set Screw-Grade 8-5/16-18 In X 7/16 In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.