Shop DORMAN
See all product information
Create Account
Sheet Metal Screw, #1 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive
- Mfr # 355-192
- Zoro # G3251321
product price:Â
$
9.29
/ea
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Screw Size
#1
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355-192
- Zoro #
- G3251321
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #1
- Fastener Length
- 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.