This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dorman

Sheet Metal Screw, #10 x 1 1/4 in, Zinc Plated Steel Oval Head Phillips Drive (Discontinued)

Mfr # 360-019
Zoro # G400620652
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360-019
Zoro #
G400620652
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1 1/4 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw

Description

Sheet Metal Screw-Phillips Oval Head-No.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.