This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dorman

Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive (Discontinued)

Mfr # 360-121
Zoro # G3246753
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
360-121
Zoro #
G3246753
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#12
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.