Shop DORMAN

Sheet Metal Screw, #1 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive

  • Mfr # 355-210

  • Zoro # G3246780


product price:  $17.95
/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Screw Size
#1
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355-210
Zoro #
G3246780
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#1
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.