Zoro Homepage

Shift Cable

  • Mfr # 905-144

  • Zoro # G912446474


product price: $144.99
/ea
Free Shipping & Returns

Key Features

End 2 Type
Eyelet
Jacket Material
Plastic, Steel
End 1 Type
Eyelet, Eyelet
Wire Gauge Measurement
1.59 mm
Cable Diameter
1.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-144
Zoro #
G912446474
UPC #
889245942678
Country of Origin
Unknown

Dimensions

Cable Diameter
1.59 mm
Length
1165 mm

Details

End 2 Type
Eyelet
Jacket Material
Plastic, Steel
End 1 Type
Eyelet, Eyelet
Wire Gauge Measurement
1.59 mm
Cable Material
Steel
Packaging Type
Bag
Includes
1 Shifter Cable
Outer Sleeve Material
Plastic

Description

Direct replacement - this automatic transmission shifter cable matches the fit and function of the original equipment part;Durable materials - this shifter cable is manufactured from quality materials for durability;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.