Zoro Homepage

Shift Cable

  • Mfr # 905-146

  • Zoro # G612446392


product price: $35.59
/ea

Key Features

Jacket Material
Plastic
Cable Diameter
4.6 mm
Wire Gauge Measurement
2.3 mm
Outer Sleeve Material
Plastic
Includes
1 Shifter Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-146
Zoro #
G612446392
UPC #
889245942715
Country of Origin
Unknown

Dimensions

Cable Diameter
4.6 mm
Length
1268 mm

Details

Jacket Material
Plastic
Wire Gauge Measurement
2.3 mm
Outer Sleeve Material
Plastic
Includes
1 Shifter Cable
Cable Material
Steel
End 2 Type
Eyelet
End 1 Type
Eyelet

Description

Direct replacement - this automatic transmission shifter cable matches the fit and function of the original equipment part;Durable materials - this shifter cable is manufactured from quality materials for durability;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.