
Shift Interlock Solenoid, 924-707
Mfr # 924-707
Zoro # G7368223
product price: $53.59
/eaKey Features
Connector Type
Female
Vehicle Fit
Ford Explorer 2010-06, Ford Explorer Sport Trac 2010-07, Mercury Mountaineer 2010-06
Number of Terminals
12
Color
Black
Connector Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-707
Zoro #
G7368223
UPC #
019495343653
Country of Origin
China
Dimensions
Mounting Hole Size
2 mm
Details
Item
Shift Interlock Solenoid
Connector Type
Female
Vehicle Fit
Ford Explorer 2010-06, Ford Explorer Sport Trac 2010-07, Mercury Mountaineer 2010-06
Number of Terminals
12
Color
Black
Connector Shape
Rectangular
Number of Mounting Holes
3
Mounting Method
Screws
Mounting Location
Shifter Assembly
Number of Connectors
3
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.