Zoro Homepage

Shift Solenoid, 924-975

  • Mfr # 924-975

  • Zoro # G8264856


product price: $74.15
/ea

Key Features

Color
Black
Number of Terminals
2
Material
Plastic
Mounting Style
Flange
Vehicle Fit
Buick 2009-97, Cadillac 2000-99, Chevrolet 2016-95, GMC 2005-95, Oldsmobile 2004-96, Pontiac 2005-97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-975
Zoro #
G8264856
UPC #
885484370791
Country of Origin
Unknown

Dimensions

Mounting Hole Dia.
0.26 in

Details

Color
Black
Number of Terminals
2
Material
Plastic
Mounting Style
Flange
Vehicle Fit
Buick 2009-97, Cadillac 2000-99, Chevrolet 2016-95, GMC 2005-95, Oldsmobile 2004-96, Pontiac 2005-97
Connector Shape
Rectangular
Connector Gender
Female
Number of Connectors
1
Mounting Location
Ends
Item
Transmission Shift Interlock Solenoid
Number of Mounting Holes
2

Description

Shift Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.