Zoro Homepage

Shift Solenoid, 924-976

  • Mfr # 924-976

  • Zoro # G8207334


product price: $44.15
/ea

Key Features

Color
Black
Mounting Style
Flange
Material
Plastic
Number of Terminals
2
Vehicle Fit
Cadillac 2006-02, Chevrolet 2019-98, GMC 2019-98, Oldsmobile 2001-98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-976
Zoro #
G8207334
UPC #
885484370814
Country of Origin
Unknown

Dimensions

Mounting Hole Dia.
0.26 in

Details

Color
Black
Mounting Style
Flange
Material
Plastic
Number of Terminals
2
Vehicle Fit
Cadillac 2006-02, Chevrolet 2019-98, GMC 2019-98, Oldsmobile 2001-98
Item
Transmission Shift Interlock Solenoid
Mounting Location
Ends
Connector Gender
Female
Number of Mounting Holes
2
Number of Connectors
1
Connector Shape
Rectangular

Description

Shift Solenoid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.