Zoro Homepage

Shock Absorb Bushing, 31018

  • Mfr # 31018

  • Zoro # G8185582


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Size
0.436 in x 1.22 in x 0.665 in
Material
Rubber
Universal Fit
Yes
Number of Pieces
2
Grade
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31018
Zoro #
G8185582
UPC #
37495310185
Country of Origin
Unknown

Dimensions

Size
0.436 in x 1.22 in x 0.665 in

Details

Material
Rubber
Universal Fit
Yes
Number of Pieces
2
Grade
Regular
Item
Shock Absorber Bushings

Description

Shock Absorb Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.