
Shock Mount, 523-252
Mfr # 523-252
Zoro # G8302218
product price: $78.75
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Hardware
Width (In.)
5 in
Application
Ford Bronco 1996-80, Ford F-150 1996-80
Height (In.)
13 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523-252
Zoro #
G8302218
UPC #
885484528079
Country of Origin
China
Dimensions
Width (In.)
5 in
Height (In.)
13 in
Length
17 in
Details
Item
Suspension Shock Mount
Includes
Mounting Hardware
Application
Ford Bronco 1996-80, Ford F-150 1996-80
Material
Steel
Color
Black
Attachment Type
Bolt
Position
Front Right Upper
Description
Shock Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.