Zoro Homepage

Shock Mount, 523-253

  • Mfr # 523-253

  • Zoro # G8244662


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Shock Mount Type
Bolt
Color
Black
Height (In.)
13 in
Width (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-253
Zoro #
G8244662
UPC #
885484528215
Country of Origin
China

Dimensions

Length
17 in
Height (In.)
13 in
Width (In.)
5 in

Details

Shock Mount Type
Bolt
Item
1 Shock Mount
Color
Black
Material
Steel

Description

Shock Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.