M10-1.50 Socket Head Cap Screw, Black Zinc Plated Alloy Steel, 20 mm Length

  • Mfr # 442-520

  • Zoro # G5634506


product price:  $33.85
/ea

Key Features

Hex Drive
Screw Length
20 mm
Material
Alloy Steel
Finish
Black Zinc Plated
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442-520
Zoro #
G5634506
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Screw Length
20 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products