M6-1.00 Socket Head Cap Screw, Alloy Steel, 12 mm Length
Mfr # 442-212
Zoro # G5635337
product price:Â $20.15
/eaKey Features
Hex Drive
Screw Length
12 mm
Material
Alloy Steel
System of Measurement
Metric
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
442-212
Zoro #
G5635337
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M6-1.00
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.