M8 Socket Head Cap Screw, Black Zinc Plated Steel, 25 mm Length
Mfr # 442-425
Zoro # G100563075
product price:Â $28.99
/eaKey Features
Hex Drive
Screw Length
25 mm
Material
Steel
Finish
Black Zinc Plated
System of Measurement
Metric
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
442-425
Zoro #
G100563075
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8
Screw Length
25 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Thread Style
Fully Threaded
Description
Socket Cap Screw-Class 12.9-M8-1.25 X 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.