M8-1.25 Socket Head Cap Screw, Black Zinc Plated Alloy Steel, 30 mm Length
Mfr # 442-450
Zoro # G5632896
product price:Â $15.55
/eaKey Features
Hex Drive
Thread Size
M8-1.25
Screw Length
30 mm
Material
Alloy Steel
Finish
Black Zinc Plated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
442-450
Zoro #
G5632896
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Screw Length
30 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.