Zoro Homepage

Spark Plug Boot

  • Mfr # 49818

  • Zoro # G612446019


product price: $26.35
/ea

Key Features

Maximum Diameter
0.313 in
Color
Noir
Minimum Diameter
0.22 in
Thickness
0.125 in
Includes
3 Spark Plug Boots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49818
Zoro #
G612446019
UPC #
889245623270
Country of Origin
China

Dimensions

Maximum Diameter
0.313 in
Minimum Diameter
0.22 in
Thickness
0.125 in

Details

Color
Noir
Includes
3 Spark Plug Boots

Description

Ideal replacement - this spark plug coil boot directly replaces the boot on specified vehicle years, makes and models;Durable construction - this spark plug coil boot is made from a tough rubber material that is resistant to damage from exposure to heat and oil saturation;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life;Trustworthy design - backed by team of product specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.