
SPHERICAL BALL JOINT, 5PK
Mfr # 116-101
Zoro # G612538806
product price: $95.29
/pk 5, $19.06/ea
Free Shipping & Returns
Key Features
Handing
Left Or Right Handed
Length
1.706 in
Housing Material
Steel
Type
Spherical Rod End Ball Joints
Metric or Inch
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116-101
Zoro #
G612538806
UPC #
19495116011
Country of Origin
China
Dimensions
Length
1.706 in
Thread Length (In)
0.25 in
Inside Diameter
0.248 in
Details
Handing
Left Or Right Handed
Housing Material
Steel
Type
Spherical Rod End Ball Joints
Metric or Inch
Inch
Bearing Material
Steel
Fitting 1 Gender
Female
Description
Male and female Rod Ends available;Suitable for a broad array of automotive, industrial and agricultural uses;A range of thread lengths available;Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.