Zoro Homepage

SPHERICAL BALL JOINT, 5PK

  • Mfr # 116-102

  • Zoro # G712538775


product price: $83.89
/pk 5, $16.78/ea
Free Shipping & Returns

Key Features

Inside Diameter
0.305 in
Metric or Inch
Inch
Type
Spherical Rod End Ball Joints
Length
1.827 in
Thread Length (In)
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-102
Zoro #
G712538775
UPC #
19495116028
Country of Origin
China

Dimensions

Inside Diameter
0.305 in
Length
1.827 in
Thread Length (In)
0.313 in

Details

Metric or Inch
Inch
Type
Spherical Rod End Ball Joints
Bearing Material
Steel
Handing
Left Or Right Handed
Fitting 1 Gender
Female
Housing Material
Steel

Description

Male and female Rod Ends available;Suitable for a broad array of automotive, industrial and agricultural uses;A range of thread lengths available;Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.