Zoro Homepage

SPHERICAL BALL JOINT, 5PK

  • Mfr # 116-201

  • Zoro # G412538792


product price: $95.15
/pk 5, $19.03/ea
Free Shipping & Returns

Key Features

Includes
5 Spherical Rod End Ball Joints
Longitud total (in)
1.695 in
Fitting 1 Gender
Female
Thread Length (In)
0.25 in
Overall Length
1.695 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116-201
Zoro #
G412538792
UPC #
19495116110
Country of Origin
China

Dimensions

Thread Length (In)
0.25 in
Overall Length
1.695 in
Length
1.695 in

Details

Includes
5 Spherical Rod End Ball Joints
Longitud total (in)
1.695 in
Fitting 1 Gender
Female
Handing
Left Or Right Handed
Housing Material
Steel
Type
Spherical Rod End Ball Joints
Bearing Material
Steel
Metric or Inch
Inch

Description

Male and female Rod Ends available;Suitable for a broad array of automotive, industrial and agricultural uses;A range of thread lengths available;Easy to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.