
SPINDLE WASHER, 2PK
Mfr # 618-057
Zoro # G712442751
product price: $13.29
/pk 2, $6.65/eaKey Features
Includes
2 Spindle Washers
Inside Diameter
0.996 in
Thickness
0.205 in
Outside Diameter
1.74 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
618-057
Zoro #
G712442751
UPC #
19495618577
Country of Origin
United States
Dimensions
Inside Diameter
0.996 in
Thickness
0.205 in
Outside Diameter
1.74 in
Details
Includes
2 Spindle Washers
Item
2 Spindle Washers
Material
Steel
Description
Direct replacement - this spindle nut washer matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this washer is a reliable replacement for an original part that is missing or has failed due to wear;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.