Zoro Homepage

SPINDLE WASHER, 5PK

  • Mfr # 618-005

  • Zoro # G012442741


product price: $17.19
/pk 5, $3.44/ea

Key Features

Thickness
0.094 in
Inside Diameter
0.75 in
Material
Steel
Outside Diameter
1.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
618-005
Zoro #
G012442741
UPC #
19495618058
Country of Origin
Unknown

Dimensions

Thickness
0.094 in
Inside Diameter
0.75 in
Outside Diameter
1.656 in

Details

Material
Steel
Item
5 Spindle Washers

Description

Direct replacement - this spindle nut washer matches the fit and function of the factory part on specified years, makes and models;Ideal solution - this washer is a reliable replacement for an original part that is missing or has failed due to wear;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.