Zoro Homepage

Splash Shield, 924-015

  • Mfr # 924-015

  • Zoro # G8172623


original price: $77.79
10% off
new price: $69.99
/ea

Key Features

Width
6 in
Includes
Hardware
Color
Black
Thickness
0.65 in
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-015
Zoro #
G8172623
UPC #
19495354130
Country of Origin
Unknown

Dimensions

Width
6 in
Thickness
0.65 in
Length
26 in

Details

Includes
Hardware
Color
Black
Application
Mazda 3 2010-04, Mazda 5 2010-06
Material
Plastic
Item
Engine Splash Shield
Positions
Front Center Lower

Description

Splash Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.