
Splash Shield Clip, 66005
Mfr # 66005
Zoro # G8273134
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Type
Engine Splash Shield Fastener
Material
Nylon
Length
0.4 in
Color
Black
Fit Type
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66005
Zoro #
G8273134
UPC #
37495660051
Country of Origin
Unknown
Dimensions
Length
0.4 in
Head Dia.
0.79 in
Fastener Hole Size
0.27 in
Details
Item
Multi-Purpose Retainer
Type
Engine Splash Shield Fastener
Material
Nylon
Color
Black
Fit Type
Specific
Description
Splash Shield Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.