
SPLASH SHIELD CLIP
Mfr # 700-075
Zoro # G812442613
product price: $6.75
/eaKey Features
Head Diameter
20 mm
Includes
20 Retainers
Overall Length
9 mm
Color
Noir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-075
Zoro #
G812442613
UPC #
19495115465
Country of Origin
China
Dimensions
Head Diameter
20 mm
Overall Length
9 mm
Details
Includes
20 Retainers
Color
Noir
Description
Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.