Zoro Homepage

SPLASH SHIELD CLIP

  • Mfr # 700-076

  • Zoro # G712443703


product price: $8.29
/ea

Key Features

Fastener Hole Size (in)
0.39 in
Material
Nylon
Color
Black
Universal Or Specific Fit
Specific
Overall Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-076
Zoro #
G712443703
UPC #
19495115472
Country of Origin
China

Dimensions

Fastener Hole Size (in)
0.39 in
Overall Length
15 mm
Fastener Head Diameter (In)
18 mm
Fastener Length (In)
0.59 in

Details

Material
Nylon
Color
Black
Universal Or Specific Fit
Specific
Item
20 Retainers
Fastener Type
Bumper Push-type Retainer
Color/Finish
Black

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.