
Splash Shield Clip, 700-077
Mfr # 700-077
Zoro # G8263806
product price: $8.59
/eaKey Features
Type
Engine Under Cover Push-type Retainer
Material
Nylon
Color
Black
Length
10 mm
Application
Toyota Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-077
Zoro #
G8263806
UPC #
19495115489
Country of Origin
Unknown
Dimensions
Length
10 mm
Head Dia.
20 mm
Fastener Hole Size
7 mm
Details
Item
Splash Shield Clip
Type
Engine Under Cover Push-type Retainer
Material
Nylon
Color
Black
Application
Toyota Large
Fit Type
Specific
Description
Splash Shield Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.