
Splash Shield Ret
Mfr # 961-037D
Zoro # G912444272
product price: $9.99
/eaKey Features
Outside Diameter
20 mm
Shaft Diameter
8 mm
Fastener Type
Splash Shield Push Rivets
Head Diameter
15 mm
Packaging Type
Clamshell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961-037D
Zoro #
G912444272
UPC #
885484921047
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
20 mm
Shaft Diameter
8 mm
Head Diameter
15 mm
Fastener Length (In)
0.68 in
Fastener Hole Size (in)
0.3 in
Fastener Head Diameter (In)
0.58 in
Overall Length
15 mm
Details
Fastener Type
Splash Shield Push Rivets
Packaging Type
Clamshell
Includes
2 Rivets
Material
Plastic
Color
Black
Description
Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.