
Splash Shield Screw, 700-086
Mfr # 700-086
Zoro # G8297713
product price: $9.29
/eaKey Features
Type
Engine Splash Shield Fastener
Material
Steel
Application
Audi 2012-98, Volkswagen 2010-98
Includes
Retainer, Clip
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-086
Zoro #
G8297713
UPC #
19495117940
Country of Origin
Unknown
Dimensions
Length
16 mm
Head Dia.
15 mm
Fastener Hole Size
4.8 mm
Details
Item
Splash Shield Screw
Type
Engine Splash Shield Fastener
Material
Steel
Application
Audi 2012-98, Volkswagen 2010-98
Includes
Retainer, Clip
Color
Black
Fit Type
Specific
Description
Splash Shield Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.