
Splice For A/C Lines, 800-640
Mfr # 800-640
Zoro # G7792356
product price: $37.15
/eaKey Features
Material
Aluminum
Connection Type
Compression x Compression
Hose Fitting Size
5/8 in
Number of Pieces in Set
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-640
Zoro #
G7792356
UPC #
19495389026
Country of Origin
Unknown
Dimensions
Hose Fitting Size
5/8 in
Details
Item
Air Conditioning Line Connector
Material
Aluminum
Connection Type
Compression x Compression
Number of Pieces in Set
1
Description
Splice For A/C Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.