Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPLINE NUTS

  • Mfr # 711-315

  • Zoro # G912444821


product price: $12.09
/ea

Key Features

Grade Type
Standard Replacement
Packaging Type
Clamshell
Tube Length
1.35 in
Lock Design Pattern
External
Seat Style
Conical Seat - 60 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-315
Zoro #
G912444821
UPC #
-
Country of Origin
China

Dimensions

Tube Length
1.35 in
Lug Outside Diameter
0.789 in
Overall Length
1.35 in
Wrench Size Required
3/4 in, 13/16 in
Thread Size
M12-1.50

Details

Grade Type
Standard Replacement
Packaging Type
Clamshell
Lock Design Pattern
External
Seat Style
Conical Seat - 60 deg
Head Style
Spline Drive
Thread Pitch
M12-1.50
Color
Chrome
Wheel Lock Type
Spline Drive
Thread Direction
Clockwise
SAE or Metric
Metric
Material
Steel
Bolt Grade
Grade 5
Thread Type
Fine
Includes
4 Spline Drive Nuts

Description

Replacement or upgrade - prevent theft with this wheel lock set, which replaces the factory wheel nuts with attractive, corrosion-resistant locking nuts;Various options - sets come in different sizes, quantities, and appearances; check the product attributes to ensure you have exactly what you need for your vehicle;Durable construction - made from quality materials to strict specifications and carefully tested to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.