Zoro Homepage

Starter Bolts, 45640

  • Mfr # 45640

  • Zoro # G8162123


product price: $8.99
/ea

Key Features

Material
Steel
Color
Silver
Length
2.18 in; 3.83 in; 5 in
Universal Fit
No
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45640
Zoro #
G8162123
UPC #
37495456401
Country of Origin
Unknown

Dimensions

Length
2.18 in; 3.83 in; 5 in
Thread Length
0.935 in; 0.7 in
Head Dia.
9/16 in
Thread Size
3/8"-16

Details

Material
Steel
Color
Silver
Universal Fit
No
Number of Pieces
3
Grade
5; 8
Drive Type
Hex
Item
Starter Bolt Assortment
Thread Type
Coarse

Description

Starter Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.