
Starter Shims, 02336
Mfr # 02336
Zoro # G8308344
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Includes
(1) 1/64 in; (2) 1/32 in and (2) 1/16 in Shims
Features
High Corrosion Resistance
Thickness
1/64 in; 1/32 in; 1/16 in
Material
Steel
Universal Fit
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02336
Zoro #
G8308344
UPC #
37495023368
Country of Origin
Unknown
Dimensions
Thickness
1/64 in; 1/32 in; 1/16 in
Details
Includes
(1) 1/64 in; (2) 1/32 in and (2) 1/16 in Shims
Features
High Corrosion Resistance
Material
Steel
Universal Fit
Yes
Item
Starter Alignment Shim
Description
Starter Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.