
Steering Cooler, 918-302
Mfr # 918-302
Zoro # G8261356
product price: $98.89
/ea
Free Shipping & Returns
Key Features
Height
2.342 in
Width
2.677 in
Includes
(2) Hoses; Hardline; Clamps
Length
22.48 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918-302
Zoro #
G8261356
UPC #
19495889700
Country of Origin
Unknown
Dimensions
Height
2.342 in
Width
2.677 in
Length
22.48 in
Fitting Inlet/Outlet Inside Dia.
0.255 in
Fitting Inlet/Outlet Outside Dia.
0.528 in
Details
Includes
(2) Hoses; Hardline; Clamps
Material
Steel
Color
Natural
Application
Chevrolet 2020-03, GMC 2020-03
Item
Power Steering Cooler
Attachment Method
Barb
Description
Steering Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.