Zoro Homepage

Steering Knuckle

  • Mfr # 686-388

  • Zoro # G712447299


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Width
220 mm
Color
Black
Caliper Mounting Hole Diameter
14.4 mm
Item Grade
Standard
Sensor Hole Diameter
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-388
Zoro #
G712447299
UPC #
194883174429
Country of Origin
Unknown

Dimensions

Width
220 mm
Caliper Mounting Hole Diameter
14.4 mm
Sensor Hole Diameter
11 mm
Length
555 mm
Height
138 mm

Details

Color
Black
Item Grade
Standard
Item
SteeringKnuckle
Caliper Mounting Hole Quantity
2
Material
Steel
Construction
Cast

Description

Direct replacement - this steering knuckle is designed to replace the original knuckle on specific vehicles;Reliable fit - precision-engineered to match the dimensions of original components;Trustworthy construction - manufactured to strict standards using durable materials;Rigorously tested - thorough quality control measures ensure longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.