Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steering Knuckle

  • Mfr # 686-389

  • Zoro # G212447362


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Construction
Cast
Caliper Mounting Hole Diameter
14.4 mm
Sensor Hole Diameter
11 mm
Item Grade
Standard
Caliper Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-389
Zoro #
G212447362
UPC #
194883174443
Country of Origin
Unknown

Dimensions

Caliper Mounting Hole Diameter
14.4 mm
Sensor Hole Diameter
11 mm
Width
220 mm
Height
138 mm
Length
555 mm

Details

Construction
Cast
Item Grade
Standard
Caliper Mounting Hole Quantity
2
Includes
1 Knuckle, 1 Nut
Color
Black
Material
Steel

Description

Direct replacement - this steering knuckle is designed to replace the original knuckle on specific vehicles;Reliable fit - precision-engineered to match the dimensions of original components;Trustworthy construction - manufactured to strict standards using durable materials;Rigorously tested - thorough quality control measures ensure longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.