Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEERING PARTS OEM OE Replacement

  • Mfr # 918-325

  • Zoro # G706991449


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Inlet Fitting Inside Diameter
0.251 in
Inlet Fitting Outside Diameter
0.55 in
Length
2.6 in
Color
Black
Outlet Fitting Inside Diameter
0.210 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918-325
Zoro #
G706991449
UPC #
885484486300
Country of Origin
China

Dimensions

Inlet Fitting Inside Diameter
0.251 in
Inlet Fitting Outside Diameter
0.55 in
Length
2.6 in
Outlet Fitting Inside Diameter
0.210 in
Thickness
0.896 in
Height
17.35 in
Outlet Fitting Outside Diameter
0.54 in
Overall Width
2 in

Details

Color
Black
Material
Aluminum
Fitting Type
Quick Connect
Item
1 Power Steering Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.