Zoro Homepage

STEERING PARTS OEM OE Replacement

  • Mfr # 918-976

  • Zoro # G806991493


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.5 in
Outlet Fitting Outside Diameter
0.65 in
Includes
1 Power Steering Cooler
Overall Width
3 in
Inlet Fitting Outside Diameter
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-976
Zoro #
G806991493
UPC #
889245899484
Country of Origin
China

Dimensions

Thickness
0.5 in
Outlet Fitting Outside Diameter
0.65 in
Overall Width
3 in
Inlet Fitting Outside Diameter
0.65 in
Inlet Fitting Inside Diameter
0.28 in
Length
23. in
Height
32.5 in
Outlet Fitting Inside Diameter
0.28 in

Details

Includes
1 Power Steering Cooler
Fitting Type
Quick Connect
Material
Plastic
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.