
STEERING SHAFT
Mfr # 425-183
Zoro # G712447961
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Epoxy E-coat
Length
9.75 in
Diameter
3.25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425-183
Zoro #
G712447961
UPC #
-
Country of Origin
Unknown
Dimensions
Length
9.75 in
Diameter
3.25 in
Details
Color
Black/Epoxy E-coat
Material
Steel
Item
Steering Shaft
Description
Precise fit - this steering shaft is engineered within strict tolerances to directly replace the original shaft on certain vehicle years, makes and models;Safety tested - each design meets rigorous regulatory standards to ensure driver safety in a collision;Trustworthy performance - built to meet thorough torsional, tensile, fatigue and other durability testing for reliable operation;Corrosion resistant - salt spray testing and premium coating help ensure future longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.