Zoro Homepage

STEERING SHAFT

  • Mfr # 425-350

  • Zoro # G112436329


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Diameter
1 in
Material
Steel
Spline Quantity
15
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-350
Zoro #
G112436329
UPC #
37495037402
Country of Origin
Unknown

Dimensions

Diameter
1 in
Length
32 in

Details

Color
Black
Material
Steel
Spline Quantity
15
Includes
1 Steering Shaft
Item
Steering Shaft

Description

Precise fit - this steering shaft is engineered within strict tolerances to directly replace the original shaft on certain vehicle years, makes and models;Safety tested - each design meets rigorous regulatory standards to ensure driver safety in a collision;Trustworthy performance - built to meet thorough torsional, tensile, fatigue and other durability testing for reliable operation;Corrosion resistant - salt spray testing and premium coating help ensure future longevity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.